Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELD AID

1 gal. All Weather Galvanizing Compound Covers 644 Square Feet, Matte Gray

  • Item# 24A434
  • Mfr. Model# FZ-200
  • Catalog Page# 3047
  • UNSPSC# 31211506
1 gal. All Weather Galvanizing Compound Covers 644 Square Feet, Matte Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $196.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brite zinc galvanizing compound helps to provide a rust-free coating with a bright finish that matches the look of hot-dipped galvanizing. It is paintable for top-coating. The 95% zinc-rich bare steel formula provides maximum corrosion protection and long-lasting mechanical durability.

View More

Technical Specs

  • Item Galvanizing Compound
  • Base Type Zinc Rich
  • Resin Type Organic
  • VOC Content 4.13 lb/gl
  • Size 1 gal.
  • Color Matte Gray
  • Coverage 644 Square Feet
  • Dry Time 15-30 Minutes
  • Dry Time Recoat 24-48 Hours
  • Dry Time Tack Free 15 Minutes
  • Application Temperature Above Freezing
  • Application Method Bulk
  • Surface Galvanizing
  • Exposure Conditions All Weather
  • Finish Flat Gray Matte
  • Features ASTM 780
  • For Use With Bare Steel
  • Standards ASTM 780
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.