Skip Content

C3
WELCH

Vacuum Pump

  • Item # 5Z025
  • My Part #
  • Mfr. Model # 1402B-46
  • Catalog Page # 2589
  • UNSPSC # 40151502
Vacuum Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,337.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-metal internal construction and low pump rpm provide long service life. Pump is rated for low-micron Hg vacuum, continuous duty. The large oil reservoir dilutes contaminants. Comes complete with base, belt, belt guard, motor, On/Off switch, 3-wire power cord, and carrying handles.

View More

Technical Specs

  • Item Vacuum Pump
  • HP 1/2
  • Displacement 5.6 cfm
  • Ultimate Pressure Torr 1 x 10-4
  • Intake Male SAE Flare 3/4
  • NPT Inlet 3/4"
  • Voltage 115/230
  • Amps AC 8.4/4.2
  • Overall Length 20"
  • Overall Height 15"
  • Overall Width 12"
  • Hz 60
  • Phase 1
  • Tube Inside Dia. 13/16"
  • Weight 112 lb.
  • Oil Capacity 72 oz.
  • RPM 525
  • Finish Blue/Gray
  • Ballast Gas
  • Valve Type Gas Ballast, That Inhibits Condensation of Water Which Can Lead to Corrosion
  • Application Designed for Removing Air and Moisture From Industrial and Commercial Chillers
  • Includes Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.