Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WELCH

ODP Vacuum Pump

  • Item# 5JMT1
  • Mfr. Model# 1376N-01
  • Catalog Page# 3240
  • UNSPSC# 40151502
ODP Vacuum Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,162.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 162.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-stage high-vacuum pumps are used for pumping corrosive gases to pressures below 1 Torr (1mm of Hg). Vane springs, valves, pressure tubes, and oil baffle are made of stainless steel. Oil case is PTFE lined. Nitrogen purge helps reduce corrosion. Gas ballast valve inhibits vapor condensation. Low rpm reduces friction wear. Large oil reservoir dilutes contaminants.

View More

Technical Specs

  • Item Vacuum Pump
  • HP 1
  • Displacement 10.6 cfm
  • Ultimate Pressure Torr 1 x 10-4
  • End Vacuum 29.90" Hg
  • Intake Male SAE Flare ISO - NW 25
  • NPT Inlet 1"
  • Outlet Size 1"-20
  • Voltage 115/230
  • Amps AC 11.0/5.5
  • Overall Length 19-5/16"
  • Overall Height 15-5/8"
  • Overall Width 12-5/16"
  • Hz 60
  • Phase 1
  • Tube Inside Dia. 13/16"
  • Weight 156 lb.
  • Oil Capacity 80 oz.
  • Motor Type ODP
  • RPM 525
  • Max. dBA 60
  • Finish Blue Metallic
  • Filter No
  • Ballast Yes
  • Valve Type Bleed
  • Application Electrical Transformer Evacuation, Ammonia Chillers
  • Includes Synthetic Oil, Conduit Wiring, Hinged Clamp, Centering Ring Assembly, Hose Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.