TP
WELCH

Vacuum Pump

  • Item # 38XV26
  • My Part #
  • Mfr. Model # 2070B-01
  • Catalog Page # 2588
  • UNSPSC # 40151502
Vacuum Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,983.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Robust, oilless dry vacuum pump provides a deep vacuum in extremely harsh chemical applications. Delivers deep vacuum to 50 mTorr, with max. flow of 150 L/min. (9 cfm) at 2 Torr making it ideal for many evaporative processes. Use without cold trapping for freeze dryers and vacuum ovens in light industrial applications. Inlet/outlet connection: NW 25.

View More

Technical Specs

  • Item Vacuum Pump
  • HP 1/2
  • Displacement 1.2 cfm
  • End Vacuum 0.05 torr
  • NPT Inlet 3/8"
  • Voltage 115
  • Amps AC 3
  • Overall Length 18"
  • Overall Height 18"
  • Overall Width 9"
  • Hz 60
  • Phase 1
  • Weight 50 lb.
  • Max. dBA 55
  • Application For Schlenk Line Drying Manifolds, Vacuum Ovens, Freeze Dryers Up to 6L, Centrifugal Concentrators and Many Other Deep Vacuum Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.