NC
WELCH

TEFC Vacuum Pump

  • Item # 490P72
  • My Part #
  • Mfr. Model # 3016-02
  • Catalog Page # N/A
  • UNSPSC # 40151502
TEFC Vacuum Pump close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Vacuum Pumps


$4,088.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 96.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacuum Pump
  • HP 3/4
  • Displacement 12.8 cfm
  • Ultimate Pressure Torr 3 x 10-3
  • End Vacuum 3 Microns
  • Intake Male SAE Flare 3/4
  • NPT Inlet NW25
  • Outlet Size 3/4"
  • Voltage 115
  • Amps AC 16
  • Overall Length 8-7/64"
  • Overall Height 22-13/32"
  • Overall Width 11-13/32"
  • Hz 60
  • Phase 1
  • Weight 81.4 lb.
  • Oil Capacity 81 oz.
  • Motor Type TEFC
  • RPM 1725
  • Max. dBA 55
  • Finish Powder Coated
  • Filter No
  • Ballast Gas
  • Valve Type Gas Ballast
  • Application Commercial and Industrial Refrigeration Service, Removal of Air and Moisture From Industrial and Commercial Chillers
  • Includes Cord, Plug, 3L Pump Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None