Navigation Menu New

Access My Account, Order History, Lists and more here.

490P71 3081-02 UNSPSC # 40151502

Tap image to zoom.

Roll over image to zoom.

TEFC Vacuum Pump

  • Item # 490P71
  • Mfr. Model # 3081-02
  • UNSPSC # 40151502
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Vacuum Pump
  • HP 1/2 hp
  • Displacement 5.6 cfm
  • Ultimate Pressure Torr 1.5 x 10-3 Torr
  • End Vacuum 1.5 micron
  • Intake Male SAE Flare 3/4
  • NPT Inlet NW16
  • Outlet Size 3/4 in
  • Voltage 115
  • Amps AC 9.8
  • Overall Length 6 7/64 in
  • Overall Height 18 13/64 in
  • Overall Width 9 7/64 in
  • Hz 60
  • Phase 1
  • Weight 51.7 lb
  • Oil Capacity 33.8 oz
  • Motor Type TEFC
  • RPM 1,725 RPM
  • Max. dBA 50
  • Finish Powder Coated
  • Filter No
  • Ballast Gas
  • Valve Type Gas Ballast
  • Application Commercial and Industrial Refrigeration Service, Removal of Air and Moisture From Industrial and Commercial Chillers
  • Includes 2L Pump Oil, Cord, Plug
Back to Top