Navigation Menu New

Access My Account, Order History, Lists and more here.

38XV17 2581B-50 UNSPSC # 40151502

Tap image to zoom.

Roll over image to zoom.

1/3 hp HP Piston Vacuum Pump, 115V AC

  • Item # 38XV17
  • Mfr. Model # 2581B-50
  • UNSPSC # 40151502
  • Catalog Page # 2580 2580
Country of Origin USA. Country of Origin is subject to change.

Features rugged flexible piston cup and shaded-pole motor with automatic thermal protection and high-torque start windings. Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Aluminum cylinders, cylinder heads, and pistons. Tankless.

• Continuous-duty rated
• Quiet-running—63dBA at 60 psi

Technical Specs

  • Item Piston Vacuum Pump
  • HP 1/3 hp
  • Voltage 115V AC
  • Hz 60
  • Phase 1
  • Full Load Amps 2.2
  • Inlet Size 3/16 in Hose
  • Outlet Size 3/16 in Hose
  • Free Air CFM @ 0 PSI 3.5
  • Max. Vacuum 29.8 in Hg
  • Free Air CFM @ 0 In. Hg 3.0
  • Free Air CFM @ 10 In. Hg 3.4
  • Overall Length 17 5/16 in
  • Overall Width 10 1/2 in
  • Overall Height 10 1/2 in
  • Number of Cylinders 2
  • Design Piston
  • Lubrication Type Oil-Less
  • Thermal Protection Yes
  • Power Cord Yes
  • Application Laboratory Vacuum Pump

Features rugged flexible piston cup and shaded-pole motor with automatic thermal protection and high-torque start windings. Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Aluminum cylinders, cylinder heads, and pistons. Tankless.

• Continuous-duty rated
• Quiet-running—63dBA at 60 psi

Back to Top