Skip Content

TP
WELCH

1/2 HP Tank Vacuum System, 115

  • Item # 38XV25
  • My Part #
  • Mfr. Model # 8150B-30
  • Catalog Page # 2587
  • UNSPSC # 41103306
Tank Vacuum System,1/2 HP,10 gal. Tank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,492.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features rugged flexible piston cup and shaded-pole motor with automatic thermal protection and high-torque start windings. Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Aluminum cylinders, cylinder heads, and pistons. Tank mounted.

• Continuous-duty rated
• Quiet-running—63dBA at 60 psi

View More

Technical Specs

  • Item Tank Vacuum System
  • HP 1/2
  • Voltage 115
  • Inlet Size 3/8" Hose
  • Max. Vacuum 26" Hg
  • Free Air CFM @ 0 In. Hg 7.10
  • Free Air CFM @ 10 In. Hg 4.60
  • Free Air CFM @ 20 In. Hg 2.3
  • Overall Length 30"
  • Overall Width 12-5/16"
  • Overall Height 23"
  • Number of Cylinders 2
  • Lubrication Type Oil-Free
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.