Skip Content

C3
WELCH

0.033 HP Piston Air Compressor/Vacuum Pump, 115VAC, 33 Max. PSI Cont./Int.

  • Item # 3DUU5
  • My Part #
  • Mfr. Model # 2511B-01
  • Catalog Page # N/A
  • UNSPSC # 40151601
Piston Air Compressor/Vacuum Pump,1/32HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $374.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight unit has an oilless design that eliminates the need for all oil changes and disposal. Handle for easy portability.

View More

Technical Specs

  • Item Piston Air Compressor/Vacuum Pump
  • HP 0.033
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 1.6
  • Inlet Size 3/16" Hose Barb
  • Outlet Size 3/16" Hose Barb
  • Max. PSI Cont./Int. 33
  • Max. Vacuum 21.3" Hg
  • Free Air CFM @ 20 In. Hg 0.40
  • Overall Length 7-39/64"
  • Overall Width 4-1/2"
  • Overall Height 7-1/2"
  • Cylinder Material PPS
  • Number of Cylinders 2
  • Motor Type Shaded Pole
  • RPM 2900
  • Sound Rating 52 dBA
  • Finish Off-White Resin
  • Temp. Range 40 Degrees to 104 Degrees F
  • Thermal Protection Yes
  • Power Cord 120VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.