Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEKSLER

Pressure Gauge, Liquid Filled Gauge Type, 0 to 300 psi Range, 2-1/2" Dial Size

  • Item# 4TA17
  • Mfr. Model# BY42YPJ4LW
  • Catalog Page# N/A
  • UNSPSC# 23151820
Pressure Gauge, Liquid Filled Gauge Type, 0 to 300 psi Range, 2-1/2" Dial Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Dial Size 2-1/2"
  • Range 0 to 300 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 5 psi
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material 316 Stainless Steel
  • Tube Material 316 Stainless Steel
  • Filled With Glycerin
  • Lens Material Polycarbonate
  • Ring Material 316 Stainless Steel
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series BY42Y
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms