Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WEILER

2-1/2" Chip Hog Hair Paint Brush, Soft, for Oil Based

  • Item# 36XE59
  • Mfr. Model# 40182
  • Catalog Page# N/A
  • UNSPSC# 31211904
2-1/2" Chip Hog Hair Paint Brush, Soft, for Oil Based close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weiler® Vortec Pro® paint and varnish brush is engineered to be a reliable, efficient, cost-effective choice for professionals in construction trades, low-volume production shops, and light-duty industrial maintenance, repair, and operations (MRO) tasks.
Its natural China bristle holds paint better than synthetics. The sanded and lacquered wood handle offers a comfortable grip for hours of fatigue-free use.

• Naturally tapered with a flagged tip
• Oil-based and alkyd paints, staines, varnishes, urethanes, and shellacs
• Rust- and corrosion-resistant plated metal ferrule

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Chip
  • Basic Coating Type Oil Based
  • Brush Size 2-1/2"
  • Basic Bristle Material Natural
  • Bristle Material Hog Hair
  • Basic Handle Material Wood
  • Bristle Stiffness Soft
  • Paint Base Type Oil
  • Brush Thickness 3/8"
  • Bristle Length 1-1/2"
  • Handle Material Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.