Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEILER

2-1/4" Miniature End Brush with Nylon Fill Material and 0.018/500" Wire Dia.

  • Item# 4GJA8
  • Mfr. Model# 26138
  • Catalog Page# N/A
  • UNSPSC# 27111907
2-1/4" Miniature End Brush with Nylon Fill Material and 0.018/500" Wire Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All End Brushes

Product Details

Brush has nylon- and abrasive-grain filaments to deburr and blend edges. This conformable, nonloading brush is ideal for automated processes.

View More

Technical Specs

  • Item Miniature End Brush
  • Brush Dia. 1/4"
  • Fill Material Nylon
  • Max. RPM 37,000
  • Wire Dia. 0.018/500"
  • Overall Length 2-1/4"
  • Shank Size 1/8"
  • Trim Length 7/16"
  • For Use With Automated Processes, CNC Machines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.