Skip Content

ST
WEILER

7" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 1-5/8" Bristle Trim Length, 1 EA

  • Item # 5Y002
  • My Part #
  • Mfr. Model # 06655
  • Catalog Page # 2393
  • UNSPSC # 23131503
Crimped Wire Wheel Brush,Arbor,7 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire wheel is used for cleaning rust, scale, dirt, and paint; deburring; edge blending; roughening for adhesion; flash removal of rubber and plastic; finishing for appearance; and finish preparation prior to painting or plating. Wide brush face features a heavy fill density to create minimal flexibility. Fast aggressive cutting covers more surface area in a single pass.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 7"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 5/8"
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.014"
  • Bristle Trim Length 1-5/8"
  • Abrasive Material Carbon Steel
  • Face Width 7/8"
  • Max. RPM 9000
  • For Use With Bench/Pedestal Grinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.