ST
WEILER

4 in Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014 in Wire Dia., 7/8 in Bristle Trim Length,

  • Item # 6JXE1
  • My Part #
  • Mfr. Model # 93022
  • Catalog Page # 2395
  • UNSPSC # 23131503
4 in Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014 in Wire Dia., 7/8 in Bristle Trim Length, close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Brushes and Wheel Kits~Wire Wheel Brushes


$21.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire wheel is used for cleaning rust, scale, dirt, and paint; deburring; edge blending; roughening for adhesion; flash removal of rubber and plastic; finishing for appearance; and finish preparation prior to painting or plating. The narrow brush face produces flexible brushing action; conforms to uneven surfaces or irregular shapes.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 4 in
  • Mounting Type Arbor Hole
  • Arbor Hole Size 5/8 in
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.014 in
  • Bristle Trim Length 7/8 in
  • Abrasive Material Carbon Steel
  • Face Width 1/2 in
  • Max. RPM 20,000 RPM
  • For Use With Right Angle Grinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None