Skip Content
C3
WEILER

4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA

  • Item # 4GJG7
  • Mfr. Model # 50107
  • Catalog Page # 2438
  • Catalog Group # H7371
  • UNSPSC # 31191506
4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.03 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flap disc with high-performance grain and high density, containing 35 to 40% more flaps.

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Type 29
  • Disc Diameter 4-1/2"
  • Mounting Hole Size 5/8"-11
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Series Saber Tooth(TM)
  • Backing Weight X
  • Max. RPM 13,000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.