Navigation Menu New

Access My Account, Order History, Lists and more here.

4F708 90191 UNSPSC # 23131503

Tap image to zoom.

Roll over image to zoom.

3/4 in Twisted Wire End Brush, 1/8 in Shank, 0.014 in Wire Dia., 1/4 in Bristle Trim Length

  • Item # 4F708
  • Mfr. Model # 90191
  • UNSPSC # 23131503
  • Catalog Page # 2397 2397

Knot wire end brush yields maximum cutting action, and its high RPM ratings meet or exceed industry standards. Use with portable tools for carbon cleaning; I.D. pipe cleaning; die, mold, and tool cleaning and polishing; and rust and paint removal.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item End Brush
  • Item - End Brushes End Brush
  • Bristle Type Twisted Wire
  • Brush Dia. 3/4 in
  • Abrasive Shank Size 1/8 in
  • Wire Dia. 0.014 in
  • Bristle Trim Length 1/4 in
  • Abrasive Material Carbon Steel
  • Max. RPM 22,000 RPM
  • Overall Length 2 1/4 in

Knot wire end brush yields maximum cutting action, and its high RPM ratings meet or exceed industry standards. Use with portable tools for carbon cleaning; I.D. pipe cleaning; die, mold, and tool cleaning and polishing; and rust and paint removal.

Country of Origin USA. Country of Origin is subject to change.
Back to Top