ST
WEILER

1 in Crimped Wire End Brush, 1/4 in Shank, 0.01 in Wire Dia., 3/8 in Bristle Trim Length

  • Item # 4F707
  • My Part #
  • Mfr. Model # 90190
  • Catalog Page # 2397
  • UNSPSC # 23131503
1 in Crimped Wire End Brush, 1/4 in Shank, 0.01 in Wire Dia., 3/8 in Bristle Trim Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Brushes and Wheel Kits~End Brushes


$19.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brush is for use in portable tools. Compact brushes are shaped for hard-to-reach areas. Use for carbon cleaning; I.D. pipe cleaning; die, mold, and tool cleaning and polishing; and rust and paint removal. For light-duty brushing applications.

View More

Technical Specs

  • Item End Brush
  • Item - End Brushes End Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 1 in
  • Abrasive Shank Size 1/4 in
  • Wire Dia. 0.01 in
  • Bristle Trim Length 3/8 in
  • Abrasive Material Stainless Steel
  • Max. RPM 22,000 RPM
  • Overall Length 3 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.