WV
WEHSCO

2" Steel Bunk Bed Ladder

  • Item # 31XT35
  • My Part #
  • Mfr. Model # LADDER
  • Catalog Page # N/A
  • UNSPSC # 56101539
2" Steel Bunk Bed Ladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bed Frame Accessories

Product Details

Ladder adds flexibility in setting up the double-deck models.

View More

Technical Specs

  • Item Bunk Bed Ladder
  • Material Steel
  • Height 2"
  • Length 60"
  • For Use With Bunk Beds
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.