Navigation Menu New

Access My Account, Order History, Lists and more here.

10G906 04536ET3Y225S/M-W22 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

WEG

Metric Motor, 60 HP, 3-Phase, Nameplate RPM 3,565, Voltage 460V AC, 225S/M Frame, CW/CCW

  • Item # 10G906
  • Mfr. Model # 04536ET3Y225S/M-W22
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Phase Three
  • Motor Design 3-Phase
  • HP 60
  • Nameplate RPM 3,565
  • No. of Speeds 1
  • Voltage 460V AC
  • Full Load Amps 69.9
  • Frame 225S/M
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Duty Cycle Continuous
  • Ins. Class F
  • NEMA Design N
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Frame Material Cast Iron
  • Shaft Dia. 2 23/64 in
  • Shaft Length 5 1/2 in
  • Motor Bearings Ball
  • Length Less Shaft 29 3/8 in
  • Overall Length 34 7/8 in
  • Weight 943 lb
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 94.1 %
  • CC Number CC029A
  • Standards CE, CSA (LR38324), UL (E104590)
  • Full Load Amps @ 50Hz 75.0, 77.0, 80.5
  • HP @ 50Hz 60
  • Green Certification or Other Recognition NEMA Premium(R) Rated

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 94.1
  • CC CC029A
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top