Navigation Menu New

Access My Account, Order History, Lists and more here.

10G898 02218ET3Y180LFF-W22 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

WEG

Metric Motor, 30 HP, 3-Phase, Nameplate RPM 1,775, Voltage 460V AC, 180L Frame, CW/CCW

  • Item # 10G898
  • Mfr. Model # 02218ET3Y180LFF-W22
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Phase Three
  • Motor Design 3-Phase
  • HP 30
  • Nameplate RPM 1,775
  • No. of Speeds 3
  • Voltage 460V AC
  • Full Load Amps 36
  • Frame 180L
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60/50
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Duty Cycle Continuous
  • Ins. Class F
  • NEMA Design None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Frame Material Cast Iron
  • Shaft Dia. 1 57/64 in
  • Shaft Length 4 5/16 in
  • Motor Bearings Ball
  • Length Less Shaft 23 5/16 in
  • Overall Length 27 5/8 in
  • Weight 466 lb
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 93.6 %
  • CC Number CC029A
  • Standards CE, CSA (LR38324), UL (E104590)
  • Manufacturers Warranty Length 3 yr
  • Full Load Amps @ 50Hz 40.4, 40.9, 42.1
  • HP @ 50Hz 30
  • Green Certification or Other Recognition NEMA Premium(R) Rated

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 93.6
  • CC CC029A
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top