Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WEG

20 HP IEEE 841 Motor, 3-Phase, 1765 Nameplate RPM, Voltage 460, Frame 256T

  • Item# 6AGW5
  • Mfr. Model# 02018ST3QIE256T-W22
  • Catalog Page# 23
  • UNSPSC# 26101612
20 HP IEEE 841 Motor,3-Phase,1765 Nameplate RPM,Voltage 460,Frame 256T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,241.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 335.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Phase IEEE 841 NEMA Premium® Energy-Efficient Motors
• Frame material: cast-iron Enclosure: IP55 Service factor: 1.25 Insulation: Class F with B temp. rise for longer life 460V Bearings: regreaseable ball and roller Thermal protection: none Inverter rated NEMA MG 1 part 30: 1000:1 variable and 20:1 constant torque Max. ambient: 40°C Rotation: CW/CCW Warranty: 5 yr. Roller bearing models for belt drive applications only
These totally enclosed fan-cooled motors are for dusty, dirty, nonhazardous applications, and are especially suited for pulp, paper, and steel mills, petrochemical, and applications requiring severe-duty long-life motors. Internal and external corrosion-resistant finish with stainless steel nameplate. Feature Inpro-seal on drive end, and 50,000-hr. extended bearing life. Nonsparking fan.
Meet or exceed IEEE 2001 specification and all NEMA Premium/CEE requirements for energy efficiency. UL Recognized, CSA and CE Certified.

View More

Technical Specs

  • Item IEEE 841 Motor
  • Motor Application IEEE Motor
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 20
  • Nameplate RPM 1765
  • Frame 256T
  • Voltage 460
  • Hz 60
  • Phase 3
  • Full Load Amps 24.1
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-5/8"
  • Shaft Length 4"
  • Length Less Shaft 21"
  • Overall Length 25"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL, CSA, CE, NOM
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 93.0%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 5 yr.
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


20 HP IEEE 841 Motor,3-Phase,1765 Nameplate RPM,Voltage 460,Frame 256T is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product WEG makes, in my opinion, the best motors on the market. They are one of the only motor manufacturers to offer a cast iron frame motor all the way down to the smaller frame sizes. Most motor companies only make cast iron frames after 10HP, but WEG makes them all the way down to 3/4HP. The cast iron frame makes for a much more durable motor and prevents the frame from twisting it heaving jogging and hard reversing applications. Another benefit is their excellent finish. The pain they use is very durable and resists temperature and moisture very well to inhibit rust. Great products and always my first choice in electric motors.
Date published: 2012-03-23
  • y_2017, m_4, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6AGW5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.