Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


15 HP Hazardous Location Motor, 3-Phase, 3535 Nameplate RPM, 208-230/460 Voltage, Frame 254T

  • Item# 4YPU9
  • Mfr. Model# 01536XT3E254T
  • Catalog Page# N/A
  • UNSPSC# 26101612
15 HP Hazardous Location Motor,3-Phase,3535 Nameplate RPM,208-230/460 Voltage,Frame 254T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,135.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 344.0 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Premium® 3-Phase Hazardous Location Motors
• Frame material: cast-iron Enclosure: totally enclosed fan-cooled Service factor: 1.15 Insulation: Class F 60 Hz Max. ambient: 40°C Thermal protection: T Stat Mounting: foot-mount Bearings: ball Rotation: CW/CCW Duty: continuous
Motors meet NEMA Premium and CEE requirements for energy efficiency. Use for blowers, fans, pumps, feed/flour mills, grain elevators, petroleum, material handling equipment, and other applications requiring a hazardous location motor.
UL Listed, CSA Certified.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 15
  • Nameplate RPM 3535
  • Frame 254T
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 37.3-33.8/16.9
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Hazardous Location Class 1 C,D/ 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T4
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-5/8"
  • Shaft Length 4"
  • Length Less Shaft 19-3/16"
  • Overall Length 21-3/16"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 91.7%
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL Listed (E87848), CSA Certified (LR50962)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.