Skip Content

 
WEG

General Purpose Motor, Totally Enclosed Fan-Cooled

General Purpose Motor, Totally Enclosed Fan-Cooled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item General Purpose Motor 
  • Motor Design 3-Phase 
  • Phase
  • Motor Thermal Protection None 
  • Motor Enclosure Design Totally Enclosed Fan-Cooled 
  • Motor Bearings Ball 
  • No. of Speeds
  • Ins. Class
  • Motor Application General Application 
  • Voltage Compatibility 208-230/460 460 
RPM Range
Please Select
HP
Please Select
Voltage
Please Select
Frame
Please Select
Nameplate RPM
Please Select
Motor Mounting Type
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Motor Service Factor
Please Select
Motor Efficiency Group
Please Select
Voltage Compatibility
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
30 Products
Compare /
Item #
Mfr.
Model #
RPM Range
HP
Voltage
Frame
Nameplate RPM
Motor Mounting Type
Full Load Amps
Shaft Length
Motor Service Factor
Motor Efficiency Group
Voltage Compatibility
Price
Qty
Please use Qty box to add item(s) to cart.
00112ES3E56C-S
1101-1200
1
208-230/460
56C
1145
Face/Base
3.6-3.3/1.6
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$420.00 / each

Enter location to check availability
Catalog Page #  NA

Price $420.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1145
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.3/1.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.5012ES3E56-S
1101-1200
1/2
208-230/460
56
1160
Rigid Base
2.1-1.9/0.99
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$245.25 / each

Enter location to check availability
Catalog Page #  NA

Price $245.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1160
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.1-1.9/0.99
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.5012ES3E56C-S
1101-1200
1/2
208-230/460
56C
1160
Face/Base
2.1-1.9/0.99
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$302.50 / each

Enter location to check availability
Catalog Page #  NA

Price $302.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.1-1.9/0.99
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.7512ES3E56-S
1101-1200
3/4
208-230/460
56
1155
Rigid Base
2.9-2.6/1.3
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$283.25 / each

Enter location to check availability
Catalog Page #  NA

Price $283.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1155
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.9-2.6/1.3
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.7512ES3E56C-S
1101-1200
3/4
208-230/460
56C
1155
Face/Base
2.9-2.6/1.3
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$379.50 / each

Enter location to check availability
Catalog Page #  NA

Price $379.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1155
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.9-2.6/1.3
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.5018ES3E56-S
1701-1800
1/2
208-230/460
56
1760
Rigid Base
1.9-1.7/0.86
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$229.75 / each

Enter location to check availability
Catalog Page #  NA

Price $229.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1760
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.9-1.7/0.86
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.5018ES3E56C-S
1701-1800
1/2
208-230/460
56C
1760
Face/Base
1.9-1.7/0.86
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$244.25 / each

Enter location to check availability
Catalog Page #  NA

Price $244.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1760
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.9-1.7/0.86
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.3318ES3E56-S
1701-1800
1/3
208-230/460
56
1765
Rigid Base
1.3-1.2/0.62
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$205.25 / each

Enter location to check availability
Catalog Page #  NA

Price $205.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1765
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.2/0.62
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.3318ES3E56C-S
1701-1800
1/3
208-230/460
56C
1765
Face/Base
1.3-1.2/0.62
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$234.25 / each

Enter location to check availability
Catalog Page #  NA

Price $234.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1765
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.2/0.62
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.2518ES3E56-S
1701-1800
1/4
208-230/460
56
1765
Rigid Base
1.1-1.0/0.52
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$207.25 / each

Enter location to check availability
Catalog Page #  NA

Price $207.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1765
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.1-1.0/0.52
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.2518ES3E56C-S
1701-1800
1/4
208-230/460
56C
1765
Face/Base
1.1-1.0/0.52
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$225.00 / each

Enter location to check availability
Catalog Page #  NA

Price $225.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1765
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.1-1.0/0.52
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
01518ST3QIERB254T-W
1701-1800
15
460
254T
1765
Rigid Base
18.0
4"
1.25
NEMA Premium Efficient
460, 208-230/460

$3,362.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,362.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 15
  • Voltage 460
  • Frame 254T
  • Nameplate RPM 1765
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 18.0
  • Shaft Length 4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 460, 208-230/460
  • Voltage Compatibility 460, 208-230/460
00218ES3E56C-S
1701-1800
2
208-230/460
56C
1745
Face/Base
6.3-5.7/2.8
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$438.25 / each

Enter location to check availability
Catalog Page #  NA

Price $438.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1745
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 6.3-5.7/2.8
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
02018ST3QIERB256T-W
1701-1800
20
460
256T
1765
Rigid Base
24.1
4"
1.25
NEMA Premium Efficient
460, 208-230/460

$3,797.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,797.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 20
  • Voltage 460
  • Frame 256T
  • Nameplate RPM 1765
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 24.1
  • Shaft Length 4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 460, 208-230/460
  • Voltage Compatibility 460, 208-230/460
02518ST3QIERB284T-W
1701-1800
25
460
284T
1765
Rigid Base
29.5
4-1/2"
1.25
NEMA Premium Efficient
460, 208-230/460

$4,476.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,476.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 25
  • Voltage 460
  • Frame 284T
  • Nameplate RPM 1765
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 29.5
  • Shaft Length 4-1/2"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 460, 208-230/460
  • Voltage Compatibility 460, 208-230/460
.7518ES3E56-S
1701-1800
3/4
208-230/460
56
1755
Rigid Base
2.7-2.4/1.2
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$236.50 / each

Enter location to check availability
Catalog Page #  NA

Price $236.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1755
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.7-2.4/1.2
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.7518ES3E56C-S
1701-1800
3/4
208-230/460
56C
1755
Face/Base
2.7-2.4/1.2
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$277.75 / each

Enter location to check availability
Catalog Page #  NA

Price $277.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1755
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.7-2.4/1.2
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
03018ST3QIERB286T-W
1701-1800
30
460
286T
1765
Rigid Base
35.1
4-1/2"
1.25
NEMA Premium Efficient
460, 208-230/460

$4,836.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,836.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 30
  • Voltage 460
  • Frame 286T
  • Nameplate RPM 1765
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 35.1
  • Shaft Length 4-1/2"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 460, 208-230/460
  • Voltage Compatibility 460, 208-230/460
04018ST3QIERB324T-W
1701-1800
40
460
324T
1775
Rigid Base
48.2
5-1/4"
1.25
NEMA Premium Efficient
460, 208-230/460

$6,097.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,097.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 40
  • Voltage 460
  • Frame 324T
  • Nameplate RPM 1775
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 48.2
  • Shaft Length 5-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 460, 208-230/460
  • Voltage Compatibility 460, 208-230/460
05018ST3QIERB326T-W
1701-1800
50
460
326T
1775
Rigid Base
59.2
5-1/4"
1.25
NEMA Premium Efficient
460, 208-230/460

$6,397.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,397.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 50
  • Voltage 460
  • Frame 326T
  • Nameplate RPM 1775
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 59.2
  • Shaft Length 5-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 460, 208-230/460
  • Voltage Compatibility 460, 208-230/460
00156ES3E56C-S
3001-3600
1-1/2
208-230/460
56C
3460
Face/Base
4.4-3.9/1.9
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$307.75 / each

Enter location to check availability
Catalog Page #  NA

Price $307.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3460
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 4.4-3.9/1.9
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.5036ES3E56-S
3001-3600
1/2
208-230/460
56
3500
Rigid Base
1.8-1.6/0.84
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$219.75 / each

Enter location to check availability
Catalog Page #  NA

Price $219.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 3500
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.8-1.6/0.84
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.5036ES3E56C-S
3001-3600
1/2
208-230/460
56C
3500
Face/Base
1.8-1.6/0.84
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$243.00 / each

Enter location to check availability
Catalog Page #  NA

Price $243.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3500
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.8-1.6/0.84
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.3336ES3E56-S
3001-3600
1/3
208-230/460
56
3485
Rigid Base
1.3-1.2/0.60
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$216.75 / each

Enter location to check availability
Catalog Page #  NA

Price $216.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 3485
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.2/0.60
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.3336ES3E56C-S
3001-3600
1/3
208-230/460
56C
3485
Face/Base
1.3-1.2/0.60
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$233.25 / each

Enter location to check availability
Catalog Page #  NA

Price $233.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3485
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.2/0.60
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.2536ES3E56-S
3001-3600
1/4
208-230/460
56
3475
Rigid Base
1.0-0.91/0.45
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$192.75 / each

Enter location to check availability
Catalog Page #  NA

Price $192.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 3475
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.0-0.91/0.45
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.2536ES3E56C-S
3001-3600
1/4
208-230/460
56C
3475
Face/Base
1.0-0.91/0.45
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$235.75 / each

Enter location to check availability
Catalog Page #  NA

Price $235.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3475
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.0-0.91/0.45
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
00236ES3E56C-S
3001-3600
2
208-230/460
56C
3475
Face/Base
5.7-5.2/2.6
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$397.50 / each

Enter location to check availability
Catalog Page #  NA

Price $397.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3475
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 5.7-5.2/2.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.7536ES3E56-S
3001-3600
3/4
208-230/460
56
3475
Rigid Base
2.5-2.2/1.1
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$227.25 / each

Enter location to check availability
Catalog Page #  NA

Price $227.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 3475
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.5-2.2/1.1
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
.7536ES3E56C-S
3001-3600
3/4
208-230/460
56C
3475
Face/Base
2.5-2.2/1.1
1-7/8"
1.15
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$248.75 / each

Enter location to check availability
Catalog Page #  NA

Price $248.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 3001-3600
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 3475
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.5-2.2/1.1
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More