Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEG

5 HP General Purpose Motor, 3-Phase, 880 Nameplate RPM, Voltage 208-230/460, Frame 254T

  • Item# 6AJC0
  • Mfr. Model# 00509ET3E254T-W22
  • Catalog Page# 18
  • UNSPSC# 26101612
5 HP General Purpose Motor,3-Phase,880 Nameplate RPM,Voltage 208-230/460,Frame 254T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,347.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 292.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Premium® energy-efficient motor has corrosion-resistant finish. V-ring slingers on both endshields block debris from entering bearing cavity. Automatic pressure-compensated drain plugs. Gasketed conduit boxes are threaded for easier installation. Stainless steel, laser-etched nameplate maintains information over long life. Not for cooling tower applications. Suitable for dusty, dirty, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 880
  • Frame 254T
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 16.8-15.2/7.5
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-5/8"
  • Shaft Length 4"
  • Length Less Shaft 19-1/4"
  • Overall Length 23-1/4"
  • Motor Shaft Design Keyed
  • RPM Range 0-1000
  • Standards UL, CSA, CE, NOM
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 87.5%
  • Manufacturers Warranty Length 3 yr.
  • RPM Group Under 1000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.