Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEG

15 HP Cooling Tower Motor, 3-Phase, 1765 Nameplate RPM, 200 Voltage, Frame 254T

  • Item# 19C684
  • Mfr. Model# 01518ET3PCT254TF1-W2
  • Catalog Page# 23
  • UNSPSC# 26101612
15 HP Cooling Tower Motor,3-Phase,1765 Nameplate RPM,200 Voltage,Frame 254T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,459.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 291.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Phase NEMA Premium® Energy-Efficient Cooling Tower Motors
• Enclosure: totally enclosed fan-cooled Service factor: 1.25 Mounting: rigid base Insulation: Class F, with B temperature rise for longer life Max. ambient: 40°C Thermal protection: none Bearings: ball Rotation: CW/CCW Inverter rated, 1000:1 variable torque Frame material: cast-iron Warranty: 3 yr.
Durable synthetic enamel alkyd resin paint resists corrosion. V-ring slingers and umbrella seal on both endshields protect bearings from moisture and contaminants. Multiple endbell drains provide for shaft-up, -down, or -horizontal mounting. Motors include threaded conduit box with automatic drain and rubber lead separators at the motor frame. Stainless steel laser-etched nameplate maintains information over long life. Motors are suitable for operation in 100% humidity and corrosive environments. For use in cooling tower applications where the motor is mounted in the airstream.
Meet IP55 enclosure rating. UL Recognized and CSA Certified.
Note: Motors are suitable for use at 50 Hz at rated HP and 1.25 service factor.

View More

Technical Specs

  • Item Cooling Tower Motor
  • Motor Application Cooling Tower
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 15
  • Nameplate RPM 1765
  • Frame 254T
  • Motor Shaft Rotation CW/CCW
  • Voltage 200
  • Full Load Amps 41.4
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-5/8"
  • Shaft Length 4"
  • Length Less Shaft 18-1/4"
  • Overall Length 23-1/4"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 92.4
  • Motor Efficiency Group NEMA Premium Efficient
  • Finish Blue
  • Standards UL Recognized (E104590), CSA Certified (LR38324), CE
  • Warranty 3 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.