Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WEG

15 HP Close-Coupled Pump Motor, 3-Phase, 3490 Nameplate RPM, 208-230/460 Voltage, 215JM

  • Item# 13H257
  • Mfr. Model# 01536EP3E215JM-W22
  • Catalog Page# 38
  • UNSPSC# 26101612
15 HP Close-Coupled Pump Motor,3-Phase,3490 Nameplate RPM,208-230/460 Voltage,215JM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,948.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 173.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-phase close-coupled pump motor is highly efficient, continuous duty, and for use in commercial and industrial pumping applications. Totally enclosed fan-cooled frame allows it to operate in moist or dusty environments.

View More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 15
  • Nameplate RPM 3490
  • Frame 215JM
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 37.2-33.6/16.8
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 4-1/4"
  • Motor Shaft Design JM Threaded
  • Length Less Shaft 15-15/16"
  • Overall Length 20-3/16"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 90.2%
  • Motor Efficiency Group High Efficient
  • Inverter Rated Yes
  • Standards UL Recognized, CSA Certified, CE Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.