Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WEG

7-1/2 HP Oil Well Pumping Motor, 3-Phase, 1125 Nameplate RPM, 208-230/460 Voltage, 254T Frame

  • Item # 6FHY8
  • My Part #
  • Mfr. Model # 00712ES3EOW254T-W22
  • Catalog Page # N/A
  • UNSPSC # 26101612
7-1/2 HP Oil Well Pumping Motor, 3-Phase, 1125 Nameplate RPM, 208-230/460 Voltage, 254T Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,204.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 247.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Well Pumping Motor
  • Motor Application Pump
  • Motor Sub Application Oil Well Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 7-1/2
  • Nameplate RPM 1125
  • Frame 254T
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 20.5-18.5/9.26
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Base Rigid
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Finish White Epoxy
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-5/8"
  • Shaft Length 4"
  • Length Less Shaft 19-3/16"
  • Overall Length 23-1/4"
  • Ins. Class F
  • RPM Range 1101-1200
  • Duty Continuous
  • Nominal Efficiency 83.8
  • Motor Efficiency Group Energy Efficient
  • Standards UL Recognized (E104590), CSA Certified (LR38324), CE
  • Warranty 1-1/2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.