TP
WEG

5 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 575,Frame 182/4TC

  • Item # 33HP11
  • My Part #
  • Mfr. Model # 00518OT3H184TC-S
  • Catalog Page # N/A
  • UNSPSC # 26101612
5 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 575,Frame 182/4TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $556.05 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 93.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep equipment running with this general purpose motor. It features an open dripproof motor enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. Use for mechanical loads, and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 5
  • Nameplate RPM 1760
  • Frame 182/4TC
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 5.0
  • No. of Speeds 1
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-3/4"
  • Length Less Shaft 13-19/32"
  • Overall Length 16-5/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL (E104590, CSA (70014057)
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 89.5%
  • CC Number CC029A
  • Inverter Rated Yes
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 1701-1800
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
89.5
CC029A
  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.