Navigation Menu New

Access My Account, Order History, Lists and more here.

10G872 00418ET3Y112M-W22 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

WEG

5 1/2 HP Metric Motor,3-Phase,1755 Nameplate RPM,460 Voltage,Frame 112M

  • Item # 10G872
  • Mfr. Model # 00418ET3Y112M-W22
  • UNSPSC # 26101612
  • Catalog Page # N/A

3-Phase, Totally Enclosed Fan-Cooled Metric Motors
Foot-Mount and Foot/B5 Flange-Mount Motors
• Insulation class: F Voltage: 460V Max. ambient: 40°C Thermal protection: None Rotation: CW/CCW
IEC motors exceed NEMA premium and IE3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments. Aluminum frame models have repositionable mounting feet that allow multimounting, as well as F1, F2, and F3 positioning. Flange-mount units have a B5 mount/FF flange.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5 1/2
  • kW 4
  • Nameplate RPM 1755
  • Frame 112M
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 7.1
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 28 mm
  • Shaft Length 60 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 88.5 %
  • CC Number CC029A
  • Duty Continuous
  • Standards UL (E104590), CSA (LR38324), CE
  • Voltage Compatibility 208-230/460, 460
  • Green Certification or Other Recognition NEMA Premium(R) Rated

3-Phase, Totally Enclosed Fan-Cooled Metric Motors
Foot-Mount and Foot/B5 Flange-Mount Motors
• Insulation class: F Voltage: 460V Max. ambient: 40°C Thermal protection: None Rotation: CW/CCW
IEC motors exceed NEMA premium and IE3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments. Aluminum frame models have repositionable mounting feet that allow multimounting, as well as F1, F2, and F3 positioning. Flange-mount units have a B5 mount/FF flange.

Country of Origin Varies. Country of Origin is subject to change.

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 88.5
  • CC CC029A
  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top