Skip Content

WV
WEG

45mm Rotary Knob Manual Motor Starter, No Enclosure, 25 to 32 Amps AC

  • Item # 12G623
  • My Part #
  • Mfr. Model # 12G623
  • Catalog Page # N/A
  • UNSPSC # 39121521
Manual Starter,45mm Rotary Knob,32A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $118.35 / each

Web Price $131.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
WEG
Feature thermal-magnetic trip mechanism, finger-safe protected terminals and phase-loss sensitivity. Visual indicator shows Off/Trip/On status. Rotary-style has lockable rotary handle mecahnism for disconnect. All models can be used as manual starters in multimotor starter, group motor installs, and motor disconnect.
UL 508 Type E and F rated up to 100A. UL Listed and CSA Certified. Conform to IEC standards.

View More

Technical Specs

  • Item Manual Motor Starter
  • Operator 45mm Rotary Knob
  • Enclosure NEMA Rating No Enclosure
  • Amps AC 25 to 32
  • Overload Relay Amp Setting 25 to 32A
  • Number of Poles 3
  • Description/Special Features Thermal-Magnetic Trip Mechanism
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 10
  • HP @ 3 Phase - 480V 20
  • HP @ 1 Phase - 230V 5
  • HP @ 3 Phase - 208V 10
  • HP @ 3 Phase - 575V 25
  • Standards UL,CSA,IEC
  • Pilot Light No
  • Phase Loss Sensitivity Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.