DV
WEG

45mm Rotary Knob Manual Motor Starter, No Enclosure, 10 to 16 Amps AC

  • Item # 12G620
  • My Part #
  • Mfr. Model # 12G620
  • Catalog Page # N/A
  • UNSPSC # 39121521
45mm Rotary Knob Manual Motor Starter, No Enclosure, 10 to 16 Amps AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
WEG
Feature thermal-magnetic trip mechanism, finger-safe protected terminals and phase-loss sensitivity. Visual indicator shows Off/Trip/On status. Rotary-style has lockable rotary handle mecahnism for disconnect. All models can be used as manual starters in multimotor starter, group motor installs, and motor disconnect.
UL 508 Type E and F rated up to 100A. UL Listed and CSA Certified. Conform to IEC standards.

View More

Technical Specs

  • Item Manual Motor Starter
  • Operator 45mm Rotary Knob
  • Enclosure NEMA Rating No Enclosure
  • Amps AC 10 to 16
  • Overload Relay Amp Setting 10 to 16A
  • Number of Poles 3
  • Description/Special Features Thermal-Magnetic Trip Mechanism
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 5
  • HP @ 3 Phase - 480V 10
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 208V 5
  • HP @ 3 Phase - 575V 15
  • Standards UL,CSA,IEC
  • Pilot Light No
  • Phase Loss Sensitivity Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products