Skip Content

WV
WEG

25 HP Vertical Pump Motor, 3-Phase, 3525 Nameplate RPM, 230/460 Voltage, 284HP Frame

  • Item # 3EAH1
  • My Part #
  • Mfr. Model # 02536EP3E284HP
  • Catalog Page # N/A
  • UNSPSC # 26101612
Pump Motor,25 HP,3525 RPM,230/460 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $374.00 / each

Web Price $2,715.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 438.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 25
  • Nameplate RPM 3525
  • Frame 284HP
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 64.1-58.0/29.0
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Vertical Shaft Down
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Finish Blue Enamel
  • Base P-Base
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-3/4"
  • Length Less Shaft 23-5/8"
  • Overall Length 28-9/16"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 91.0
  • Motor Efficiency Group Energy Efficient
  • Standards UL, CSA, CE
  • NEMA Standard Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
  • Warranty 1-1/2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Energy Efficient
91

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.