Skip Content
TP
WEG

20 HP General Purpose Motor, 3-Phase, 3530 Nameplate RPM, Voltage 575, Frame 256T

  • Item # 6APY7
  • Mfr. Model # 02036ET3H256T-W22
  • Catalog Page # N/A
  • UNSPSC # 26101612
20 HP General Purpose Motor,3-Phase,3530 Nameplate RPM,Voltage 575,Frame 256T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,482.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 310.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 20
  • Nameplate RPM 3530
  • Frame 256T
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 18.6
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-5/8"
  • Shaft Length 4"
  • Length Less Shaft 20-15/16"
  • Overall Length 24-15/16"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL, CSA, CE, NOM
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 91
  • CC Number CC029A
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 3001-3600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.