Skip Content

WV
WEG

2 HP Vertical Pump Motor, 3-Phase, 1750 Nameplate RPM, 230/460 Voltage, 145HP Frame

  • Item # 3EAF1
  • My Part #
  • Mfr. Model # 00218EP3E145HP
  • Catalog Page # N/A
  • UNSPSC # 26101612
2 HP Vertical Pump Motor, 3-Phase, 1750 Nameplate RPM, 230/460 Voltage, 145HP Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 2
  • Nameplate RPM 1750
  • Frame 145HP
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 6.13-5.54/2.77
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Vertical Shaft Down
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Finish Blue Enamel
  • Base P-Base
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 2-3/4"
  • Length Less Shaft 11-5/8"
  • Overall Length 15-1/8"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 84.0
  • Motor Efficiency Group Energy Efficient
  • Standards UL, CSA, CE
  • NEMA Standard Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
  • Warranty 1-1/2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Energy Efficient
84

Related Products