Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WEG

15 HP Vertical Pump Motor, 3-Phase, 3530 Nameplate RPM, 230/460 Voltage, 254HP Frame

  • Item # 3EAG4
  • My Part #
  • Mfr. Model # 01536EP3E254HP
  • Catalog Page # N/A
  • UNSPSC # 26101612
15 HP Vertical Pump Motor, 3-Phase, 3530 Nameplate RPM, 230/460 Voltage, 254HP Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 15
  • Nameplate RPM 3530
  • Frame 254HP
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 37.6-34.0/17.0
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Vertical Shaft Down
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Finish Blue Enamel
  • Base P-Base
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-3/4"
  • Length Less Shaft 21"
  • Overall Length 25-9/16"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 90.2
  • Motor Efficiency Group Energy Efficient
  • Standards UL, CSA, CE
  • NEMA Standard Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
  • Warranty 1-1/2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

90.2

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products