Skip Content

NC
WEG

15 HP Close-Coupled Pump Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,254JM

  • Item # 6FKD7
  • My Part #
  • Mfr. Model # 01518ET3E254JM-W22
  • Catalog Page # 30
  • UNSPSC # 26101612
15 HP Close-Coupled Pump Motor,3-Phase,1765 Nameplate RPM,208-230/460 Voltage,254JM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,253.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 289.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.

View More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 15
  • Nameplate RPM 1765
  • Frame 254JM
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 39.8-36.0/18.0
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/4"
  • Shaft Length 5"
  • Motor Shaft Design JM Threaded
  • Length Less Shaft 19-3/8"
  • Overall Length 24-3/8"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 92.4%
  • CC Number CC029A
  • Motor Efficiency Group NEMA Premium Efficient
  • Inverter Rated Yes
  • Standards UL Recognized, CSA Certified, CE Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
92.4
CC029A

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.