TP
WEG

100 HP Metric Motor,3-Phase,1785 Nameplate RPM,460 Voltage,Frame 280S/M

  • Item # 10G912
  • My Part #
  • Mfr. Model # 07518ET3Y280S/M-W22
  • Catalog Page # N/A
  • UNSPSC # 26101612
100 HP Metric Motor,3-Phase,1785 Nameplate RPM,460 Voltage,Frame 280S/M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~Three Phase IEC Metric Motors


$10,080.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1765.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 100
  • kW 75
  • Nameplate RPM 1785
  • Frame 280S/M
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 116
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 75 mm
  • Shaft Length 140 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 95.4 %
  • CC Number CC029A
  • Duty Continuous
  • Standards CE, CSA (LR38324), UL (E104590)
  • Voltage Compatibility 208-230/460, 460
  • Green Certification or Other Recognition NEMA Premium(R) Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
95.4
CC029A
  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.