Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WEG

10 HP Saw Arbor Motor,3-Phase,3480 Nameplate RPM,575 Voltage,Frame 90L

  • Item # 4GCJ9
  • My Part #
  • Mfr. Model # 01036ES3HSA90LR
  • Catalog Page # N/A
  • UNSPSC # 26101602
10 HP Saw Arbor Motor,3-Phase,3480 Nameplate RPM,575 Voltage,Frame 90L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,425.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 184.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Saw Arbor Motors
• Type: 3-phase Enclosure: IP54 (totally enclosed fan-cooled) Mounting: foot Service factor: 1.0 Insulation: Class F with Class B temperature rise Max. ambient: 40°C Thermal protection: none Bearings: ball Shaft thread: M30x3.5
Cast-iron construction for severe duty applications. For use with circular saws, pendulum saws, grinding and polishing machines.
UL Recognized; CSA and CE Certified.

View More

Technical Specs

  • Item Saw Arbor Motor
  • Motor Application Power Tool
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 10
  • Nameplate RPM 3480
  • Frame 90L
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 9.83
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Length Less Shaft 24-1/4"
  • Shaft Dia. 30mm
  • Shaft Length 2-1/2"
  • RPM Range 3001-3600
  • Standards UL Recognized (E104590), CSA Certified (LR50.962-9/13/14), CE
  • Includes PG Threaded Terminal Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.