Skip Content

DV
WEG

10 HP Metric Motor,3-Phase,880 Nameplate RPM,460 Voltage,Frame 160L

  • Item # 10G883
  • My Part #
  • Mfr. Model # 00709EP3Y160L-W22
  • Catalog Page # N/A
  • UNSPSC # 26101612
10 HP Metric Motor,3-Phase,880 Nameplate RPM,460 Voltage,Frame 160L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 10
  • kW 7.50
  • Nameplate RPM 880
  • Frame 160L
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 15.2
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 42mm
  • Shaft Length 110mm
  • Nominal Efficiency 88.5%
  • Duty Continuous
  • RPM Range 0-1000
  • Standards UL (E104590), CSA (LR38324), CE
How can we improve our Technical Specifications?

Compliance and Restrictions

88.5

Related Products