Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
WEG

10 HP Metric Motor,3-Phase,3535 Nameplate RPM,460 Voltage,Frame 132S

  • Item # 10G880
  • My Part #
  • Mfr. Model # 00736ET3YAL132S
  • Catalog Page # N/A
  • UNSPSC # 26101612
10 HP Metric Motor,3-Phase,3535 Nameplate RPM,460 Voltage,Frame 132S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

3-Phase, Totally Enclosed Fan-Cooled Metric Motors
Foot-Mount and Foot/B5 Flange-Mount Motors
• Insulation class: F Voltage: 460V Max. ambient: 40°C Thermal protection: None Rotation: CW/CCW
IEC motors exceed NEMA premium and IE3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments. Aluminum frame models have repositionable mounting feet that allow multimounting, as well as F1, F2, and F3 positioning. Flange-mount units have a B5 mount/FF flange.

View More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 10
  • kW 7.50
  • Nameplate RPM 3535
  • Frame 132S
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 12.3
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 38mm
  • Shaft Length 80mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 90.2%
  • CC Number CC029A
  • Duty Continuous
  • RPM Range 3001-3600
  • Standards UL (E104590), CSA (LR38324), CE
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
90.2
CC029A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products