Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WEG

10 HP General Purpose Motor,3-Phase,3535 Nameplate RPM,Voltage 230/460,Frame 215T

  • Item # 39J109
  • My Part #
  • Mfr. Model # 01036EG3E215T-W22
  • Catalog Page # 18
  • UNSPSC # 26101612
10 HP General Purpose Motor,3-Phase,3535 Nameplate RPM,Voltage 230/460,Frame 215T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,114.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 177.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Premium motor has corrosion-resistant finish. V-ring slingers on both endshields block debris from entering bearing cavity. Automatic pressure-compensated drain plugs. Gasketed conduit boxes are threaded for easier installation. Stainless steel, laser-etched nameplate maintains information over long life. Not for cooling tower applications. Suitable for dusty, dirty, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 10
  • Nameplate RPM 3535
  • Frame 215T
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 23.0/11.5
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-3/8"
  • Length Less Shaft 16-1/8"
  • Overall Length 19-1/2"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL, CSA, CE, NOM
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 91.7%
  • CC Number CC029A
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
91.7
CC029A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.