Skip Content
WV
WEG

10 HP Close-Coupled Pump Motor,3-Phase,3520 Nameplate RPM,208-230/460 Voltage,213JP

  • Item # 4EUN2
  • My Part #
  • Mfr. Model # 01036OT3E213JP
  • Catalog Page # 30
  • UNSPSC # 26101612
Pump Mtr,3ph,10hp,3520,208-230/460,213JP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $287.10 / each

Web Price $1,367.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 151.0 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Phase NEMA Premium® Energy-Efficient Close-Coupled Pump Motors
• Mounting: face with base Thermal protection: none Insulation: Class F, with B temperature rise for longer life Voltage: 208-230/460V Max. ambient: 40°C Rotation: CW/CCW Inverter rated: 20:1 constant, 1000:1 variable torque Service factor: 1.25 Open enclosure, 1.15 for Totally Enclosed models
Close-coupled motors meet or exceed NEMA Premium requirement for energy efficiency. For additional ratings, see Grainger.com®. For use in water pumping, process, transfer, and circulating pumps. TEFC motors are designed for severe-duty applications.
All motors are UL Recognized, CSA Certified, and CE Compliant.

View More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 10
  • Nameplate RPM 3520
  • Frame 213JP
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 21.2-23.8/11.9
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/4"
  • Shaft Length 8-1/8"
  • Motor Shaft Design JP Threaded
  • Length Less Shaft 13-1/16"
  • Overall Length 21-3/16"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 90.2%
  • Motor Efficiency Group NEMA Premium Efficient
  • Inverter Rated Yes
  • Standards UL Recognized, CSA Certified, CE Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.