Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WEG

1 HP General Purpose Motor,Capacitor-Start,1750 Nameplate RPM,Voltage 115/208-230,Frame 56

  • Item # 52XR22
  • My Part #
  • Mfr. Model # 00118OS1BRBO56-S
  • Catalog Page # N/A
  • UNSPSC # 26101602
1 HP General Purpose Motor,Capacitor-Start,1750 Nameplate RPM,Voltage 115/208-230,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1
  • Nameplate RPM 1750
  • Frame 56
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 9.0/4.9-4.5
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 10-9/16"
  • Overall Length 12-7/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL, CSA
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 71.0%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 1-1/2 yr.
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

71

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms