Skip Content

NC
WEG

1/2 HP General Purpose Motor,Capacitor-Start,3500 Nameplate RPM,Voltage 115/208-230,Frame 56C

  • Item # 52XR26
  • My Part #
  • Mfr. Model # .5036ES1BW56CFL-S
  • Catalog Page # N/A
  • UNSPSC # 26101602
General Purpose Motor,1/2 HP,W56C Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 23.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/2
  • Nameplate RPM 3500
  • Frame 56C
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 7.0/3.8-3.5
  • No. of Speeds 1
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 9-5/8"
  • Overall Length 11-1/2"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL, CSA
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 60.0%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 1-1/2 yr.
  • RPM Group 3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
60

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.