C3
WEG

1/2 HP General Purpose Motor,3-Phase,1155 Nameplate RPM,Voltage 230/460,Frame 56

  • Item # 52XR14
  • My Part #
  • Mfr. Model # .5012OT3E56-S
  • Catalog Page # 17
  • UNSPSC # 26101612
1/2 HP General Purpose Motor,3-Phase,1155 Nameplate RPM,Voltage 230/460,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WEG general purpose motor is a 3-phase NEMA Premium® and energy-efficient open dripproof motor. Suitable for clean, dry, nonhazardous applications with pumps, ventilation equipment, machine tools, and other industrial equipment.

• Corrosion-resistant finish.
• Gasketed conduit boxes are threaded for easier installation.
• Stainless steel, laser-etched nameplate maintains information over long life.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/2
  • Nameplate RPM 1155
  • Frame 56
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 1.8/0.93
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 8-7/8"
  • Overall Length 10-11/16"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL, CSA
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 75.3%
  • CC Number CC029A
  • Inverter Rated Yes
  • Includes Conduit Box
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
75.3
CC029A

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.