Skip Content
TP
WEG

1/2, 1/6 HP Evaporative Cooler MotorSplit-Phase 1725/1140 Nameplate RPM 230 Voltage 56Z Frame

  • Item # 6AYP2
  • Mfr. Model # .5082OS1DEC56
  • Catalog Page # 55
  • UNSPSC # 26101602
1/2, 1/6 HP Evaporative Cooler MotorSplit-Phase 1725/1140 Nameplate RPM 230 Voltage 56Z Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $152.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Evaporative Cooler Motors
• Ring dia. 2-1/2" Enclosure: open dripproof Service factor: 1.0 Insulation: Class B Max. ambient: 40°C Thermal protection: auto Bearings: ball Rotation: CWSE
Epoxy paint over a layer of zinc phosphate helps prevent corrosion. For use in evaporative coolers, exhaust fans, blowers, and air conditioning equipment.
UL Recognized.

View More

Technical Specs

  • Item Evaporative Cooler Motor
  • Motor Application HVAC/R
  • Motor Sub Application Evaporator Cooler
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/2, 1/6
  • No. of Speeds 2
  • Nameplate RPM 1725/1140
  • Frame 56Z
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 4.8/2.1
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ambient Temperature 40 C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • Length Less Shaft 7-7/8"
  • Overall Length 9-9/16"
  • Shaft Dia. 1/2"
  • Shaft Length 1-11/16"
  • Ring Dia. 2-1/2"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 7-7/16"
  • RPM Range 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.