Navigation Menu New

Access My Account, Order History, Lists and more here.

482V64 13734168 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

WEG

1 1/2 HP Metric Motor,3-Phase,1165 Nameplate RPM,230/460 Voltage,Frame 100L

  • Item # 482V64
  • Mfr. Model # 13734168
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin Brazil. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1 1/2
  • kW 1.1
  • Nameplate RPM 1165
  • Frame 100L
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 4.6/2.3
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 28 mm
  • Shaft Length 60 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 87.5 %
  • CC Number CC029A
  • Duty Continuous
  • Manufacturers Warranty Length 3 yr
  • Standards IEC34, IEC79
  • Includes Eye Bolt
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
  • Green Certification or Other Recognition NEMA Premium(R) Rated
Country of Origin Brazil. Country of Origin is subject to change.

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 87.5
  • CC CC029A
  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top