Skip Content

DV
WEG

1-1/2 HP Metric Motor,3-Phase,860 Nameplate RPM,460 Voltage,Frame 100L

  • Item # 10D847
  • My Part #
  • Mfr. Model # 00109EP3WAL100L
  • Catalog Page # N/A
  • UNSPSC # 26101612
Metric Motor,1-1/2HP,230/460V,CW/CCW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

3-Phase, Totally Enclosed Fan-Cooled Metric Motors
Foot-Mount and Foot/B5 Flange-Mount Motors
• Insulation class: F Voltage: 460V Max. ambient: 40°C Thermal protection: None Rotation: CW/CCW
IEC motors exceed NEMA premium and IE3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments. Aluminum frame models have repositionable mounting feet that allow multimounting, as well as F1, F2, and F3 positioning. Flange-mount units have a B5 mount/FF flange.

View More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1-1/2
  • kW 1.10
  • Nameplate RPM 860
  • Frame 100L
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 3.2
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 28mm
  • Shaft Length 60mm
  • Nominal Efficiency 77.0%
  • Duty Continuous
  • RPM Range 0-1000
  • Standards UL (E104590), CSA (LR38324), CE
How can we improve our Technical Specifications?

Compliance and Restrictions

77

Related Products