Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
WEG

1-1/2 HP Close-Coupled Pump Motor,3-Phase,3495 Nameplate RPM,208-230/460 Voltage,143/5JP

  • Item # 33HN21
  • My Part #
  • Mfr. Model # 00156OT3E143JP-S
  • Catalog Page # 30
  • UNSPSC # 26101602
1-1/2 HP Close-Coupled Pump Motor,3-Phase,3495 Nameplate RPM,208-230/460 Voltage,143/5JP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $528.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WEG 3-phase NEMA Premium® energy-efficient close-coupled pump motor meets or exceeds NEMA Premium requirement for energy efficiency.

• For use in water pumping, process, transfer, and circulating pumps.
• The TEFC motor is designed for severe-duty applications.

View More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1-1/2
  • Nameplate RPM 3495
  • Frame 143/5JP
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 4.0-3.71.8
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 7-5/32"
  • Motor Shaft Design JP Threaded
  • Length Less Shaft 9-39/64"
  • Overall Length 16-25/32"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 84.0
  • CC Number CC029A
  • Motor Efficiency Group NEMA Premium Efficient
  • Inverter Rated Yes
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
84
CC029A
  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.