Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WEBSTONE

Brass Rotating Flanged Ball Valve w/Drain, 1 FNPT Pipe Size (In.)

  • Item # 40L202
  • My Part #
  • Mfr. Model # 41414HV
  • Catalog Page # N/A
  • UNSPSC # 40141607
Brass Rotating Flanged Ball Valve w/Drain, 1 FNPT Pipe Size (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass Ball Valves
• Max. pressure: 600 psi Max. operating temp.: 250°F
Valves are actuated by a blowoutproof stem and feature PTFE seats and seals, and vinyl jacketed stainless steel valve handle. Flange has a conical inlet to minimize turbulence. Valves include adjustable packing gland and mounting bolts, and fit any standard flanged pump and are suitable for commercial, industrial, or residential use with water or a glycol mixture.
Threaded ends meet ANSI B1.20.1 standard.

View More

Technical Specs

  • Item Rotating Flanged Ball Valve w/Drain
  • Pipe Size (In.) 1 FNPT
  • Material Brass
  • Valve Type 3 Way Ball
  • Valve Design Rotating Flange
  • Max. Operating Temp. 250 Degrees
  • Max. Pressure (PSI) 600
  • Fits Pump Any Standard Flanged Pump
  • Includes Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.